Beli flat washer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INDOMAKERS Flat Washer Stainless Steelatribut:
- Material: Stainless Steel
- Current Norm: DIN 125
- THE Washer Plate SS304Deskripsi:Ring Plat dari brand THE ini mempunyai ukuran M4-M36 dan cocok untuk semua industri manufakturatribut:
- Material: SS 304
- Yoshinobu Plate Washeratribut:
- Color: Black
- Material: Steel
- Surface Treatment: Black steel
- monotaro Flat WasherDeskripsi:Ring Plat dari Monotaro Jepang ini biasa digunakan oleh industri manufaktur, semua industri otomotif, dllatribut:
- The thickness T (mm): 6
- Material: S45C
- Fit bolts (metric thread): M20
- Surface Treatment: Homo processing
- Inside diameter d ( phi mm): 21
- The outer diameter D ( phi mm): 50
- Hardness HRC: 45-50
- Heat treatment: Homo processing
- monotaro.id Washer PlatedDeskripsi:DIN 125 WASHER PLATED M8- Untuk Baut M8 (Baut 12)- Finishing Zinc Black (Hitam)- Standard Ukuran DIN 125atribut:
- Size: M30
- Finishing: Zinc Black Hitam
- Standard: DIN 125
- Use for: Bolt M8
- Yoshinobu Plate Washer Whiteatribut:
- Color: White
- Material: Steel
- Treatment: Galvanized White
- ONEBIZ Miniature Breaker LockoutDeskripsi:Made from engineering plastic strengthened nylon PAFit most existing types of European and Asia Circuit BreakerEasily installed with the aid a push button or rotate rollerAvailable for single and multi-pole circuit breakerRecommended to use in combination with a padlock for added safetyCan use padlocks with a shackle diameter up to 7mmatribut:
- Color: Red
- Application: Industri (Maintenance, Engineering, etc.)
- Material: Made from engineering plastic strengthened nylon PA
- Certificate: CE EX, CE, OHSAS 18001, ISO 14000, ISO 9001
- monotaro.id Washer Plate Stainless Steel 304 Pack Kecilatribut:
- Material: Stainless Steel
- monotaro.id Ring Plate Inch SS304atribut:
- Material: SS304
- RIDGID Flat WasherDeskripsi:Flat washer for K-375R, etc.
- monotaro.id Ring Plat SS304 Pack Kecilatribut:
- Material: SS304
- Non Brand Brass & Bronze Pipe & Pipe Nipple (Pipa Nipel)Deskripsi:Schedule 40 pipe nipples have thicker walls than Schedule 10, but not as thick as Schedule 80. Fully threaded pipe includes threads on the pipe's exterior from end to end. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe nipples connect with fittings. Low-lead pipe is precision machined for leak-free connections between pipe and fittings. The low-lead content is rated for use with drinking water.atribut:
- Side A Gender: Male
- Side B Gender: Male
- Side B Thread Type: NPT
- monotaro.id Hex Bolt 8.8 Metric Half Thread (Baut Hexagonal)atribut:
- Material: Baja 8.8
- Surface Treatment: Heat Treated Steel
- monotaro.id Ring Plate Black Steel Pack Besaratribut:
- Material: Steel
- monotaro.id Ring Plate SS304 Pack Besaratribut:
- Material: SS304
- monotaro.id Hex Bolt 8.8 UNC Half Thread (Baut Hexagonal)atribut:
- Material: Baja 8.8
- Surface Treatment: Heat Treated Steel
- NORD-LOCK JAPAN Nord-Lock Washer (SC Hardened Material)Deskripsi:Two Nord-Lock washers are paired, and a wedge-shaped cam is applied to the mating surface.The wedge angle is set larger than the screw angle of the bolt, so not only does the bolt not loosen, but also due to the wedge effect Bolt tension increases. In addition, teeth are cut radially on both outer surfaces, and as the bolt is tightened, the teeth bite into the nut, the bolt surface seating surface and the tightened object, and are fixed. Reusable without being affected by temperature. Use with flat washers is prohibited 1 set of 2 sheetsatribut:
- Surface Hardness: HRA 75±4%(HRC48)
- Heat Resistance Temperature (°C): -20 to 300
- Thickness T (mm): 2.5
- Surface Treatment: Delta protection (chrome-free)
- Outer Diameter (mm): 13.5
- Nominal Dimensions of Screw: M8
- Material: Iron (SC hardened material)
- Nominal Size: M8
- Thickness (mm): 2.5
- Type: Nord lock washer
Daftar Harga flat washer Terbaru October 2026
| INDOMAKERS Flat Washer Stainless Steel | Rp900 |
| THE Washer Plate SS304 | Rp8.900 |
| Yoshinobu Plate Washer | Rp119.900 |
| monotaro Flat Washer | Rp47.900 |
| monotaro.id Washer Plated | Rp8.900 |
| Yoshinobu Plate Washer White | Rp72.900 |
| ONEBIZ Miniature Breaker Lockout | Rp86.900 |
| monotaro.id Washer Plate Stainless Steel 304 Pack Kecil | Rp3.900 |
| monotaro.id Ring Plate Inch SS304 | Rp5.900 |
| RIDGID Flat Washer | Rp49.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/ONEBIZ%20Miniature%20Breaker%20Lockout/64P106995220-1.jpg)




/drP109981495-11.jpg)

/7rP105734279-1.jpg)



/cnP105734455-1.jpg)
/7eP105813266-26.jpg)
/ijP103502667-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)